DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® Provincetown® Towel Ring

MIRPRTR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Diameter
6 in
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
IsAcceptableImage
Material
Metal

Starting at
$20.81
EACH
  • QUANTITY