DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St Augustine Towel Ring

MIRSATR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
St Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
9-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
7-15/16 in

Starting at
$27.57
EACH
  • QUANTITY