DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® Vilamonte Towel Ring

MIRVLTR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vilamonte
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
5 in
Material
Metal
Width
6-3/4 in

Starting at
$38.63
EACH
  • QUANTITY