DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Edenton® Transfer Valve Trim Only with Single Lever Handle

MIRED9005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
4-5/16 in

Starting at
$92.3
EACH
  • QUANTITY