DESCRIPTION

  • Lifetime limited warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

Mirabelle® St Augustine Tub Spout

MIRTS91

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
St Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS, Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Spout Type
Non-Diverter

Starting at
$40.75
EACH
  • QUANTITY