DESCRIPTION

  • Lifetime limited warranty
  • cUPC/IAPMO listed

Mirabelle® Tub Spout

MIRTS93

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle® Boca Raton®, Mirabelle® Key West™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS, Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
5-7/16 in
Spout Type
Non-Diverter
WaterSense Labeled
No

Starting at
$20.59
EACH
  • QUANTITY