DESCRIPTION

  • Lifetime limited warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • cUPC/IAPMO listed

Mirabelle Edenton™ Tub Spout

MIRTS95

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Edenton™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CTS, Slip
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Material
Brass
Spout Reach
6-3/8 in
Spout Type
Non-Diverter
WaterSense Labeled
Yes

Starting at
$61.59
EACH
  • QUANTITY

DOCUMENTS