DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Tub Spout

MIRTS97

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Material
Metal
Size
1/2 in
Spout Reach
7-1/4 in
Spout Type
Slip Fit
WaterSense Labeled
No

Starting at
$41.54
EACH
  • QUANTITY