Tub Tray in Maple
Orsen Tub Tray in Maple
Frequently Purchased Together
Product Details
- Fits tubs with internal width of 28" to 35"
Specifications
- Collection:
- Orsen
- Color Finish Category:
- Browns
- Color Finish Name:
- Maple
- Height:
- 2-1/2 in
- Length:
- 39-1/4 in
- MA Approved -:
- No
- Material:
- Wood
- Product Type:
- Tub Caddy
- WaterSense Labeled:
- No
- Weight:
- 6.8 lb
- Width:
- 9-7/8 in