Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Vilamonte Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Single Lever Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #SHVL8010ORB
  • Item #4467788
  • Manufacturer Part #449947
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Height:
6-11/16 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Valve Trim
Faucet Valve Type:
Pressure Balancing
Handle Material:
Metal
Handle Type:
Lever
Height:
6-11/16 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Metal, Brass
Number of Handles:
Single Handle
Origin:
Global
Shape:
Square
Shower Arm Reach:
3-11/16 in
Spray Type:
Full
Style:
Modern
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
cUPC Certified:
Yes