2 gpm Single Lever Handle Shower Trim in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze 1.8 gpm Shower Faucet Trim Only with Single Lever Handle
Signature Hardware 1.8 gpm Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze
Manufacturer Part #449943
You last purchased this on
 
Mirabelle®

Vilamonte 2 gpm Single Lever Handle Shower Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze 1.8 gpm Shower Faucet Trim Only with Single Lever Handle
Signature Hardware 1.8 gpm Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze
Manufacturer Part #449943
Mirabelle®

Vilamonte 2 gpm Single Lever Handle Shower Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MIRVL8020EORB
  • Item #4837802
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes