Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

This product has been replaced by

Signature Hardware Brushed Nickel Two Handle Roman Tub Faucet (Trim Only)
Signature Hardware Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Manufacturer Part #448548
You last purchased this on
 
Mirabelle®

Vilamonte Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Brushed Nickel Two Handle Roman Tub Faucet (Trim Only)
Signature Hardware Two Handle Roman Tub Faucet with Handshower in Brushed Nickel (Trim Only)
Manufacturer Part #448548
Mirabelle®

Vilamonte Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #MIRVL4RTBN
  • Item #4467826
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum deck thickness: 1-7/8"
  • Factory Installed backflow prevention check valve
  • Lift rod diverter to handshower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
CEC Compliant:
Not for Sale in CA
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
8-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Lever
Height:
8-11/16 in
IAPMO Listed -:
Yes
Material:
Metal
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-5/16 in
Trim Only:
Yes
Tub Spout Reach:
7-11/16 in
WaterSense Labeled:
No