Diverter Tub Spout in Polished Nickel

You last purchased this on
 
Signature Hardware

Vilamonte Diverter Tub Spout in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #MIRTS82PN
  • Item #7391730
  • Manufacturer Part #MIRTS82PN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Boca Raton and Key West
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6-3/16 in
Material:
Zinc
NSF Certified:
No
Spout Type:
Diverter
WaterSense Labeled:
No