Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

Signature Hardware Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Signature Hardware One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #449950
You last purchased this on
 
Mirabelle®

Vilamonte Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Chrome Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Signature Hardware One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #449950
Mirabelle®

Vilamonte Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MIRVL8030ECP
  • Item #4837798
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes slip-fit tub spout
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-3/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6 in