Rectangular Open Towel Ring in Brushed Nickel
Vilamonte Rectangular Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- All metal construction
- Mounting hardware included
- Zinc alloy die-cast posts
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- Product Type:
- Towel Ring
- Projection:
- 3 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 1.09 lb