DESCRIPTION

  • Less overflow

Mirabelle Vitreous China Lavatory Sink with 1 in. Centerset Faucet

MIR32191A

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
21-1/4 in x 13 in x 5 in
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/8 in
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Countertop
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
31-9/16 in x 18-5/8 in x 5-1/2 in
Shape
Rectangular

Starting at
$354.75
EACH
  • QUANTITY