DESCRIPTION

  • Mounting hardware included
  • Rear overflow

Mirabelle® Boca Raton® Vitreous China Lavatory Sink with 8 in. Centerset

MIRBR358A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17-1/2 in x 12-5/8 in x 5-5/8 in
Center Size
8 in
Collection
Boca Raton®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
Height
34-1/2 in
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 19 in x 34-1/2 in
Shape
Oval

Starting at
$254.1
EACH
  • QUANTITY