DESCRIPTION

  • Faucet not included
  • Mounting hardware included
  • Rear overflow
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Edenton® Vitreous China Pedestal Base

MIRED355WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Mirabelle MIRED351, MIRED358
Collection
Edenton®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China

Starting at
Call for Pricing
  • QUANTITY