DESCRIPTION

  • Mounting hardware included
  • Rear overflow

Mirabelle® Boca Raton Vitreous China Pedestal

MIRBR350A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Brand Model Compatibility
Mirabelle® MIRBR354A, MIRBR358A
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Height
28-3/4 in
Material
Vitreous China
Overall Sink Size
24-1/8 in x 24-1/4 in

Starting at
$127.88
EACH
  • QUANTITY