DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Bradenton® Vitreous China Tank Lid

MIRBD210LIDWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Mirabelle MIRBD210 Toilet
Collection
Bradenton®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
WaterSense Labeled
No

Starting at
$48.9
EACH
  • QUANTITY