17 in. Undermount Basin in Biscuit

You last purchased this on
 
Signature Hardware

Mangrove 17 in. Undermount Basin in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mangrove 17 in. Undermount Basin in Biscuit

  • Fast #
  • Part #SHU1714BS
  • Item #4479528
  • Manufacturer Part #447969
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
  • Overall Sink Size (Length x Width x Height): 19-1/2" x 16" x 7-1/2"
  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Interior Sink Basin Size (Length x Width): 17-3/8" x 14-1/2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Residential
Basin Depth:
5-1/2 in
Basin Length:
17-19/50 in
Basin Width:
14-1/2 in
CSA Certified:
CSA B45.1-18
Collection:
Mangrove
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
5-1/2 in
Drain Diameter:
1-63/100 in
Drain Included:
No
Drain Location:
Rear
Drain Opening:
1-5/8 in
Height:
7-1/2 in
IAPMO Listed -:
Yes
Length:
19-1/2 in
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Bathroom Sink
Shape:
Oval
Sink Bowl Size:
17-3/8 in x 14-1/2 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-1/2 in x 16 in
Type:
SHU1714BS
Vessel Only:
No
WaterSense Labeled:
No
Width:
16 in