DESCRIPTION

  • Cutout template included
  • With overflow

Mirabelle® Vitreous China Undermount Lavatory Sink with Center Drain

MIRU1714A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17-38 in x 14-1/2 in x 7-1/2 in
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 16 in x 5-3/4 in
Shape
Oval

Starting at
$67.65
EACH
  • QUANTITY