DESCRIPTION

Mirabelle Rigi® Volume Control Valve Trim with Single Lever Handle

MIRRI9007

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Collection
Rigi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$110.02
EACH
  • QUANTITY