DESCRIPTION

  • Easy installation
  • Round wall supply elbow

Mirabelle® Wall Supply Elbow

MIRWE2040

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No
Width
2 in

Starting at
$57.02
EACH
  • QUANTITY

DOCUMENTS