Round Water Supply Elbow for Hand Shower in Oil Rubbed Bronze
Custom Showering Round Water Supply Elbow for Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Male hose connection
- 1/2" Female wall connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1-1/2 in
- cUPC Certified:
- Yes