Weight Clip for Mirabelle MIRXCCA100CP Kitchen Faucet
Perdita Weight Clip for Mirabelle MIRXCCA100CP Kitchen Faucet
Package Quantity Info:
EA: 1 CA: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- MIRXCCA100CP Faucet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Collection:
- Perdita
- Faucet Part Type:
- Weight Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No