DESCRIPTION

  • Brass pop-up drain assembly
  • Features a 1.5 gpm water saving aerator
  • Maximum deck thickness: 1-11/16"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Milazzo Widespread Lavatory Faucet with Double Cross Handle

MIRWSML800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
6 in - 16 in
Collection
Milazzo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
6-7/8 in
Spout Reach
5-3/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY