33 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

You last purchased this on
 
Mirabelle®

Williston 33 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Williston 33 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #MIRF3318AWH
  • Item #7667031
  • Manufacturer Part #MIRF3318AWH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Williston
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
31-1/4 in x 16-1/4 in x 9-5/16 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 18 in