Mirage Appliances Corporation

Magnum® 16 12 MBH R-410A 16 SEER Floor Mount Outdoor 1 Ton Mini-Split Heat Pump

Part #MCMC1J  |  Manufacturer Part #CMC121J

MBH:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 12000 Btu/h

Brand Model Compatibility: EMC121J Indoor Unit

CEC Compliant: For Sale in CA

Collection: Magnum® 16

Decibel Rating dB : 53 dB

Depth: 12-3/5 in

EER: 9.25

Energy Star Compliant: No

HSPF: 9

Height: 21-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

MBH: 12

Max CFM: 942

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 3/8 in

Tonnage: 1 Ton

UL Listed: No

Volts: 208/230V

Weight: 1.8

Width: 30-11/20 in