Mirage Appliances Corporation

Magnum® 16 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone

Part #MEMC1J  |  Manufacturer Part #EMC241J

MBH:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 23200 Btu/h

BTU Heat Rating: 26000 Btu/h

Brand Model Compatibility: CMC241J Outdoor Unit

Collection: Magnum® 16

Decibel Rating dB : 36 dB

Depth: 9-17/25 in

EER: 9.75

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9

Height: 12-4/5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 42-11/25 in

MBH: 24

Max CFM: 706

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 45.20

Width: 42-11/25 in

Zones: 1