DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mirage Southwest Magnum Wall Mount and Floor Mount Outdoor Mini-Split Heat Pump

MC18H1W

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Collection
Magnum
Decibel Rating dB
65 dB
Depth
15-3/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
230V
Weight
45
Width
27-3/5 in

Starting at
Call for Pricing
  • QUANTITY