• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mirage Southwest Magnum Wall Mount Indoor Mini-Split Air Conditioner

MEMC1T

MBH:

SPECIFICATIONS

AMP
0.24
Auto Switching Heat Cool
No
BTU
12000
BTU Heat Rating
12000 Btu/h
Collection
Magnum
Decibel Rating dB
36 dB
Depth
7-2/25 in
Energy Star Compliant
No
Height
10-41/50 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Width
33-13/50 in

Starting at
Call for Pricing
  • QUANTITY