DESCRIPTION

Miro Industries 3-3/4 in. Polycarbonate Pipe Stand

M3RAH7

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-209-01
Fits Pipe Size
3 in
Material
Plastic
Material Type
Polycarbonate

Starting at
Call for Pricing
  • QUANTITY