12 in. Galvanized Plastic Strut Bracket

You last purchased this on
 
Miro Industries

12 in. Galvanized Plastic Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miro Industries

12 in. Galvanized Plastic Strut Bracket

  • Fast #
  • Part #M25CS7
  • Item #4838139
  • Manufacturer Part #2.5-CS-7
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Electrical Conduit, Gas Pipe, Mechanical Piping, Solar Piping
Coating:
Galvanized
Height:
7 in
Length:
12 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Strut
Work Load Limit:
115 lb