DESCRIPTION

Miro Industries Adjustable Pipe Support

M3RAH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3 in
Material
Plastic
Material Type
Polycarbonate