1-1/4 in. Cabinet Knob in Brushed Oil Rubbed Bronze
1-1/4 in. Cabinet Knob in Brushed Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) knob
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Style:
- Transitional
- Width:
- 1-1/4 in