This product requires certification to purchase.

1-15/16 in. Cabinet Knob in Brushed Satin Nickel

Miseno

1-15/16 in. Cabinet Knob in Brushed Satin Nickel

  • Fast #
  • Part #ABP37027G10
  • Item #10113471
  • Manufacturer Part #BP37027G10
3.3 out of 5 Customer Rating
Brand image
Miseno

1-15/16 in. Cabinet Knob in Brushed Satin Nickel

  • Fast #
  • Part #ABP37027G10
  • Item #10113471
  • Manufacturer Part #BP37027G10
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) knob
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/8 in
Hardware Type:
Cabinet Knob
Length:
1-15/16 in
Material:
Zinc
Style:
Contemporary
UPC:
026634318151
Width:
7/16 in