This product requires certification to purchase.

1-3/8 in. Round Cabinet Knob in Matte Black

Miseno

1-3/8 in. Round Cabinet Knob in Matte Black

  • Fast #
  • Part #EXCMMCKAVER138FB
  • Item #10196837
  • Manufacturer Part #MCKAVER138FB
5 out of 5 Customer Rating
Brand image
Miseno

1-3/8 in. Round Cabinet Knob in Matte Black

  • Fast #
  • Part #EXCMMCKAVER138FB
  • Item #10196837
  • Manufacturer Part #MCKAVER138FB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Screws included for simple, out-of-the-box installation
  • Covered by Miseno‘s limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Length
1-19/50 in
Width
1-19/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Knob
Material
Zinc
Style
Contemporary