1.2 GPM AER
1.2 GPM AER
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No