This product requires certification to purchase.

2 in. Cabinet Knob in Polished Chrome

Miseno

2 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MCKBK4200PC
  • Item #10113465
  • Manufacturer Part #BP3702926
3.6 out of 5 Customer Rating
Brand image
Miseno

2 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #MCKBK4200PC
  • Item #10113465
  • Manufacturer Part #BP3702926
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) knob
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Hardware Type:
Cabinet Knob
Length:
2 in
Material:
Zinc
Style:
Contemporary
Width:
7/16 in