This product requires certification to purchase.

23 in x 30 in Recessed Mount Medicine Cabinet Brushed Nickel

You last purchased this on
 
Miseno

23 in x 30 in Recessed Mount Medicine Cabinet Brushed Nickel

  • Fast #
  • Part #MBC3023BN
  • Item #7644356
  • Manufacturer Part #MBC3023-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miseno

23 in x 30 in Recessed Mount Medicine Cabinet Brushed Nickel

  • Fast #
  • Part #MBC3023BN
  • Item #7644356
  • Manufacturer Part #MBC3023-BN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-5/8 in
Height:
30 in
Installation Type:
Recessed Mount
Material:
Aluminum
Number of Doors:
1
Number of Shelves:
3
Width:
23 in