3-3/4 in. Center-to-Center Drawer Pull in Brushed Satin Nickel
3-3/4 in. Center-to-Center Drawer Pull in Brushed Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 3-3/4 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-9/16 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 1/2 in