This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Stainless Steel

Miseno

3 in. Center-to-Center Drawer Pull in Stainless Steel

  • Fast #
  • Part #MCPBP2300SS
  • Item #10113531
  • Manufacturer Part #BP37240SS
4 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Drawer Pull in Stainless Steel

  • Fast #
  • Part #MCPBP2300SS
  • Item #10113531
  • Manufacturer Part #BP37240SS
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of stainless steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/8 in
Hardware Type:
Drawer Pull
Length:
5-5/16 in
Material:
Stainless Steel
Style:
Contemporary
Width:
7/16 in