10 in. 16 ga Stainless Steel Single Bowl Farmhouse Kitchen Sink

You last purchased this on
 
Miseno

500s Series 10 in. 16 ga Stainless Steel Single Bowl Farmhouse Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miseno

500s Series 10 in. 16 ga Stainless Steel Single Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #MNO163320F
  • Item #7104210
  • Manufacturer Part #MNO163320F
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
Basin Depth:
10 in
Basin Length:
30 in
Basin Width:
16 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4-17
Collection:
500s Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
32-7/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 10 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
WaterSense Labeled:
No
Width:
20-3/4 in