66-9/16 x 31-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome

This product has been replaced by

67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White
Miseno 67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White
Manufacturer Part #MNO6732SFSO
You last purchased this on
 
Miseno

66-9/16 x 31-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White
Miseno 67 x 32 in. Oval Freestanding Soaker Bathtub with Center Drain in White
Manufacturer Part #MNO6732SFSO
Miseno

66-9/16 x 31-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome

  • Fast #
  • Part #MNO6732FSO
  • Item #7241002
  • Manufacturer Part #MNO6732FSO
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
62.8 gal
Color Finish Category:
Whites
Color Finish Name:
White/Polished Chrome
Depth:
17-5/16 in
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
22-13/16 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
66-9/16 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overflow Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
31-1/2 in