Showerhead
Showerhead
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Faucet Connection Size:
- 1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Spray Type:
- Full
- WaterSense Labeled:
- Yes