Single Handle Monoblock Bathroom Sink Faucet in Flat Black
This product has been replaced by
Manufacturer Part #MNO611LFB
Single Handle Monoblock Bathroom Sink Faucet in Flat Black
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov.
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes