4 in. Female Bend Clay

You last purchased this on
 
Mission Clay

4 in. Female Bend Clay

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Clay

4 in. Female Bend Clay

  • Fast #
  • Part #MM10480620
  • Item #1264847
  • Manufacturer Part #M104-8062-0
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Clay