DESCRIPTION

Mission Clay 6 in. Clay Pipe

MM10600

Length:

SPECIFICATIONS

Length
5 ft
Material
Clay
Pipe Tubing Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY