1-1/2 in. No Hub Coupling
T Series 1-1/2 in. No Hub Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
- Internal Rubber sleeve reduces noise and vibration
- Creates a rigid, durable, long lasting joint
Specifications
- ASTM:
- ASTM C-564-03, ASTM C-1460-00, ASTM A-240, ASTM A-240M-06
- CSA Certified:
- CSA B-602
- Clean Bagged:
- No
- Collection:
- T Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Coupling
- Material:
- Cast Iron, Plastic, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40